Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" 6 Point Combination Wrench

  • Mfr # 81769

  • Zoro # G0435867


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81769
Zoro #
G0435867
UPC #
099575817694
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Insulated
No
Standards
ANSI, ASME
Reversing
No
Anti-Slip Design
Yes
Tether Style
Tether Capable
Box End Type
6-Point Box End
Handle Type
One Piece
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Opening Type
Rounded
Measurement Type
SAE
Handle Color
Silver
Non-Magnetic
No
Ratcheting
No
Weight
0.06 lb
Corrosion Resistant
Yes
Drive Type
6 Point

Description

Full Polish Combination Wrench,5/16in, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.