5/16" x 7" Pin Punch
Mfr # 82277
Zoro # G0440721
product price: $7.99
/eaKey Features
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Length
7 in
Finish
Phosphate Coated
Punch/Chisel Style
Pin Punch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82277
Zoro #
G0440721
UPC #
099575822773
Country of Origin
Taiwan, Province of China
Dimensions
Length
7 in
Details
Item
Pin Punch,5/16 in. x 7 in. x 1/2 in.
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Finish
Phosphate Coated
Punch/Chisel Style
Pin Punch
Type
Punch & Chisels
Description
Pin Punch,5/16 in. x 7 in. x 1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.