5/32" x 5-1/4" Pin Punch
Mfr # 82274
Zoro # G0440730
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Length
5.25 in
Finish
Phosphate Coated
Punch/Chisel Style
Pin Punch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82274
Zoro #
G0440730
UPC #
099575822742
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.25 in
Details
Item
Pin Punch,5/32in x 5-1/4in x 5/16in
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Finish
Phosphate Coated
Punch/Chisel Style
Pin Punch
Type
Punch & Chisels
Description
Pin Punch,5/32in x 5-1/4in x 5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.