Zoro Homepage

5/32" x 8-1/2" Long Taper Punch

  • Mfr # 82279

  • Zoro # G0438789


product price: $11.49
/ea

Key Features

Material
Alloy Steel
Length
8.5 in
Standards
ANSI B107.48M-1998, ASME B107.47
Finish
Phosphate Coated
Type
Punch & Chisels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82279
Zoro #
G0438789
UPC #
099575822797
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.5 in

Details

Item
Long Taper,5/32in x 8-1/2in x 1/2in
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Finish
Phosphate Coated
Type
Punch & Chisels
Punch/Chisel Style
Long Taper

Description

Long Taper,5/32in x 8-1/2in x 1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.