
5/8" 90-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 86947
Zoro # G500669452
product price: $26.29
/eaKey Features
Material
Alloy Steel
Overall Length
9.22 in
SAE or Metric
SAE
Size
5/8 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86947
Zoro #
G500669452
UPC #
099575869471
Country of Origin
China
Dimensions
Overall Length
9.22 in
Size
5/8 in
Details
Item
Combination Ratcheting Wrench,5/8" 90T
Material
Alloy Steel
SAE or Metric
SAE
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Description
Combination Ratcheting Wrench,5/8 In. 90T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.