5/8" 90-Tooth 12 Point Reversible Ratcheting Wrench
Mfr # 86647
Zoro # G707465888
product price: $37.99
/eaKey Features
Overall Length
9.22 in
Finish
Full Polish Chrome
Standards
ANSI, ASME
Size
5/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86647
Zoro #
G707465888
UPC #
099575066474
Country of Origin
China
Dimensions
Overall Length
9.22 in
Size
5/8 in
Details
Item
Racheting Wrench Reverse Combination 90 T
Finish
Full Polish Chrome
Standards
ANSI, ASME
SAE or Metric
SAE
Drive Type
12 Point
Tether Capable
No
Material
Alloy Steel
Description
Racheting Wrench Reverse Combination 90 T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.