59 Piece 6 Point Combination Wrench and Hex Key Set in Foam Storage Tray

  • Mfr # GWMSCWS6SAEMM

  • Zoro # G910914173


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Points
6 Point
Material
Alloy Steel
Head Offset Angle
15°
Measurement Type
SAE/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWMSCWS6SAEMM
Zoro #
G910914173
UPC #
099575101083
Country of Origin
China

Details

Finish
Full Polish Chrome
Number of Points
6 Point
Material
Alloy Steel
Head Offset Angle
15°
Measurement Type
SAE/Metric
Number of Pieces
59
Drive Type
Square
Standards
ASME
Type
Wrenches

Description

Wrench Tool Set, Tool Storage Type Foam Inserts Only, Measurement Type Metric/SAE, Drive Size Not Applicable, Number of Pieces 59, Pliers Included None, Screwdrivers, Keys, and Bits Included Hex Keys, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Yes, Striking and Struck Tools Included None, Cutting Tools Included No, Plumbing Tools Included None, Electrical and Telecom Tools Included No, HVAC Tools Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.