6-1/2" Interchangeable Tip Internal Snap Ring Pliers
Mfr # 445
Zoro # G0438369
product price: $16.79
/eaKey Features
Features
Requires 5/64" Hex Key When Replacing Points, Remove and Install Internal Snap Rings
Overall Length
6-1/2"
Includes
(1) 0.039" Dia. 15 Angle; (1) 0.048" Dia. 15 Angle; (1) 0.074" Dia. 15 Angle; (1) 0.039" Dia. 45 Angle; (1) 0.047" Dia. 90 Angle
Plier Item
Interchangeable Tip Internal Snap Ring Pliers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445
Zoro #
G0438369
UPC #
082171004452
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6-1/2"
Details
Features
Requires 5/64" Hex Key When Replacing Points, Remove and Install Internal Snap Rings
Includes
(1) 0.039" Dia. 15 Angle; (1) 0.048" Dia. 15 Angle; (1) 0.074" Dia. 15 Angle; (1) 0.039" Dia. 45 Angle; (1) 0.047" Dia. 90 Angle
Plier Item
Interchangeable Tip Internal Snap Ring Pliers
Item
Internal Snap Ring Pliers
Description
Internal Snap Ring Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.