6 Piece 3/8" Drive Impact Driver Set
Mfr # 1140D
Zoro # G4561177
product price: $34.45
/eaKey Features
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) 3/8" Drive, Phillips Impact Drivers: #2, #3; (2) 3/8" Drive, Phillips Impact Drivers: 5/16", 9/32"; (1) Standard 3/8" Square Drive; (1) 3/8" Square Drive Adapter for 5/16" Hex Bits
Bit Style
Impact Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140D
Zoro #
G4561177
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Kit Imp Wr
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) 3/8" Drive, Phillips Impact Drivers: #2, #3; (2) 3/8" Drive, Phillips Impact Drivers: 5/16", 9/32"; (1) Standard 3/8" Square Drive; (1) 3/8" Square Drive Adapter for 5/16" Hex Bits
Bit Style
Impact Driver
Magnetic/Nonmagnetic
Nonmagnetic
Type
Tire & Wheel Service Tools
Description
Kit Imp Wr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.