Zoro Homepage

6 Piece 3/8" Drive Long Length Hex Bit Metric Socket Set

  • Mfr # 82554

  • Zoro # G5809336


product price: $31.79
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Finish
Full Polish Chrome Holder with Black Oxide Bit
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82554
Zoro #
G5809336
UPC #
099575825545
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Hex Bit Socket Set
Number of Pieces
6
Finish
Full Polish Chrome Holder with Black Oxide Bit
Measurement Type
Metric
SAE or Metric
Metric
Includes
(6) 3/8" Drive Long Length Hex Bit Metric Socket Set, Socket Rail
Material
Alloy Steel
Type
Bit Socket
Drive Type
Hex

Description

GearWrench's 82554 Hex Bit Socket Set comes with a complete set of metric hex bits that you can count on. It is designed to work with various applications and product categories. This hex bit socket set features a full polish chrome holder with black oxide bit, giving it a sleek and stylish look. The set has 6 pieces that are all metric. The drive size is 3/8", which makes it compatible with most products in the market today. GearWrench's 82554 Hex Bit Socket Set offers all the benefits you need for your next project, so make sure to equip yourself with this kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.