Zoro Homepage

6 Piece Flare Nut Metric Wrench Set

  • Mfr # 81906

  • Zoro # G0439078


product price: $103.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm
Number of Pieces
6
Offset
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81906
Zoro #
G0439078
UPC #
099575819063
Country of Origin
China

Dimensions

Size
9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm

Details

Item
Metric Flare Nut Wrench Set,6 pc.
SAE or Metric
Metric
Finish
Full Polish Chrome
Number of Pieces
6
Offset
15 Degrees
Measurement Type
Metric
Includes
(6) Flare Nut Wrenches: 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm; Blow Mold Tray
Standards
ANSI, ASME
Wrench Material
Alloy Steel
Type
Flare Nut

Description

This GearWrench 81906 6 Pc. Flare Nut Metric Wrench Set offers a comprehensive range of metric flare nut wrenches that are designed to tackle various fasteners. These wrenches can be used across an extensive range of applications and product categories. Each wrench in this set is made from chrome vanadium, which provides the best combination of strength and durability. The full polish chrome finish gives each wrench a polished look, while also protecting it against corrosion and wear and tear. The 15 degree offset angle helps you reach tight spots with ease. GearWrench's 81906 6 Pc. Flare Nut Metric Wrench Set is the professional quality wrench set engineered to meet the demands of your job or project at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.