Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece PITBULL Dual Material Mixed Plier Set

  • Mfr # 82204C-06

  • Zoro # G107466522


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Insulated
No
Material
Alloy Steel
Finish
Polished
Tether Capable
Yes
Overall Width
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82204C-06
Zoro #
G107466522
UPC #
099575022463
Country of Origin
Viet Nam

Dimensions

Overall Width
15.2 in
Overall Length
13.8 in

Details

Item
Dual Material Mixed Plier Set 6 pieces
Insulated
No
Material
Alloy Steel
Finish
Polished
Tether Capable
Yes
Handle Style
Straight

Description

Dual Material Mixed Plier Set 6 pieces, Insulated No, Number of Pliers 6, Plier Types Long Nose, Pliers Included Long Nose, Container Type Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.