Zoro Homepage

6 Piece Ratcheting Flex Head Flare Nut Metric Wrench Set

  • Mfr # 89101D

  • Zoro # G0439227


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ASME
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
Metric
Type
Flare Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89101D
Zoro #
G0439227
UPC #
099575891014
Country of Origin
China

Details

Item
Metric Ratchetng FlexFlare NutWrench,6pc
Standards
ANSI, ASME
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
Metric
Type
Flare Nut

Description

Metric Ratchetng FlexFlare NutWrench,6pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.