Zoro Homepage

6" PITBULL Diagonal Cutting Plier Dipped Handle

  • Mfr # 82178-06

  • Zoro # G107465945


product price: $24.99
/ea

Key Features

Material
Alloy Steel
Handle Length
4 in
Overall Width
2.1 in
Overall Length
6.1 in
Handle Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82178-06
Zoro #
G107465945
UPC #
099575017063
Country of Origin
Viet Nam

Dimensions

Handle Length
4 in
Overall Width
2.1 in
Overall Length
6.1 in
Jaw Thickness
0.4 in
Jaw Length
0.75 in

Details

Item
Diagonal Cutting Plier Dipped Handle 6"
Material
Alloy Steel
Handle Style
Straight
Handle Color
Molten Orange
Insulated
No
Tether Capable
No
Finish
Polished
Plier Type
Diagonal Cutting

Description

Diagonal Cutting Plier Dipped Handle 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.