Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-point Metric Full Polish Combination Wrenches

  • Mfr # 81756

  • Zoro # G702542621


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
alloy steel
Finish
Full Polish
Head Size
8 mm
Head Offset Angle
15°
Number of Points
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81756
Zoro #
G702542621
UPC #
99575817564
Country of Origin
China

Dimensions

Overall Length
5.799 in
Head Size
8 mm

Details

Material
alloy steel
Finish
Full Polish
Head Offset Angle
15°
Number of Points
6 Point

Description

  • Size: 8mm
  • 15° offset for better access in tight spaces
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • 6 point box end design for secure fit on hex fasteners
  • Hard stamped size marking
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.