614 Piece MEGAMOD Master Mechanics Hand Tool Set with Modular Foam Trays and Mobile Work Station

  • Mfr # MEGAMODMRO

  • Zoro # G910914234


product price:  $4,585.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
614
Primary Application
Mechanics
Tool Families Included
Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEGAMODMRO
Zoro #
G910914234
UPC #
099575118753
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
3/16 in to 1 1/8in, 4 mm to 36 mm

Details

Item
Mechanic Tool Set
Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
614
Primary Application
Mechanics
Tool Families Included
Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
Standards
ASME
Tool Storage Included
Yes
Wrenches Included
(72) Tooth Ratcheting Wrenches
Cutting Tools Included
No
Miscellaneous Tools Included
No
Pliers Included
Yes
Number of Wrenches
44
Number of Screwdrivers, Keys, and Bits
88
Screwdrivers, Keys, and Bits Included
Yes
Number of Drawers
11
Foam Inserts Included
Yes
Sockets, Drive Tools, and Accessories Included
Yes
Measurement Type
Metric/SAE
Tool Storage Type
Rolling Tool Cabinet
Number of Sockets, Drive Tools, and Accessories
964
HVAC Tools Included
No
Electrical and Telecom Tools Included
No
Plumbing Tools Included
No
Measuring and Testing Tools Included
No
Insulated
Uninsulated
Striking and Struck Tools Included
No
Finish
Full Polish Chrome

Description

Introducing MEGAMOD, a modular tool set system organized around tool selection and storage efficiency. Each set is assembled to group tools by function and category, with foam trays used for organization inside a mobile workstation. The system combines a large assortment of hand tools with a rolling storage cabinet to centralize tool access.

  • 614-piece assortment of mechanics hand tools including drive tools, sockets, bit sockets, wrenches, ratcheting wrenches, pliers, and screwdrivers.
  • 90-tooth ratchets provide a 4° swing arc for operation in confined spaces.
  • 72-tooth ratcheting wrenches feature a 5° swing arc with off-corner loading box ends.
  • Flex head ratcheting wrenches with heads that tilt up to 180 degrees.
  • Reversible ratcheting wrenches with compact reversing levers for direction changes without removing the wrench.
  • Phillips and slotted screwdrivers with tri-lobe dual-material ergonomic handles.
  • Hex and ball-end hex bit sockets with S2 steel bits.
  • Assortment of dipped-handle pliers including tongue and groove, slip joint, lineman, diagonal cutting, and long nose styles.
  • 42 in mobile workstation with 11 drawers, approximately 19,000 cubic inches of storage, and an integrated charging station.
  • Tools supplied pre-packed in foam storage trays.
  • Lifetime warranty on hand tools and a 5-year warranty on the mobile workstation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.