66 Pc. 1/4 in, 3/8 in, 1/2 in Drive 6 Point Metric Impact Socket Set in Foam Storage Tray
- Mfr # GWMSISKMM
- Zoro # G810887508
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in, 3/8 in, 1/2 in
Finish
Chrome
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep, Standard
Container Type
Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWMSISKMM
- Zoro #
- G810887508
- UPC #
- 099575101090
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Socket Depth
- Deep, Standard
- Socket Size Range
- 8 mm-34 mm
Description
Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, 3/8 in, 1/2 in, Metric, 12-Point, 6-Point, Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.