Zoro Homepage

6mm 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86406

  • Zoro # G0428060


product price: $17.39
/ea

Key Features

Finish
Chrome
Number of Points
6, 12
Overall Length
5 1/4 in
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86406
Zoro #
G0428060
UPC #
099575864063
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Size
6mm
Head Size
6 mm
Head Thickness
3/16 in, 1/4 in
Wrench Length Style
Extra Long

Details

Finish
Chrome
Number of Points
6, 12
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Open End
Material
Alloy Steel
Item
Combination Ratcheting Wrench,6mm
Min. Arc Swing
3 Degrees
Reversing
No
Standards
ASME B107.6
Opening Type
Rounded
Insulated
No
Handle Color
Silver
Head Offset Angle
0 Degrees
Tether Style
Tether Capable
Box End Type
Spline Box End
Anti-Slip Design
Yes
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Weight
0.105 lb
Non-Magnetic
No
Measurement Type
Metric
Head Type
Standard
Corrosion Resistant
Yes
Handle Type
One Piece
Drive Type
Spline

Description

Combination Ratcheting Wrench,6mm, Alloy Steel, Chrome, Head Size 6 mm, Overall Length 5 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.