Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm 6 Point Combination Wrench

  • Mfr # 81754

  • Zoro # G0435928


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Overall Length
5 in
Material
Alloy Steel
Finish
Chrome
Head Size
6 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81754
Zoro #
G0435928
UPC #
099575817540
Country of Origin
China

Dimensions

Overall Length
5 in
Head Size
6 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Anti-Slip Design
Yes
Insulated
No
Reversing
No
Standards
ANSI, ASME
Nonsparking
No
Measurement Type
Metric
Opening Type
Rounded
Non-Magnetic
No
Handle Type
One Piece
Box End Type
6-Point Box End
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Tether Style
Tether Capable
Handle Color
Silver
Ratcheting
No
Weight
0.06 lb
Drive Type
6 Point

Description

Full Polish Combination Wrench,6mm,6 Pt., Alloy Steel, Chrome, Head Size 6 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.