Zoro Homepage

6mm 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86906

  • Zoro # G000669518


product price: $16.89
/ea

Key Features

Size
6 mm
Material
Alloy Steel
SAE or Metric
Metric
Overall Length
5.118 in
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86906
Zoro #
G000669518
UPC #
099575869068
Country of Origin
China

Dimensions

Size
6 mm
Overall Length
5.118 in

Details

Item
Combination Ratcheting Wrench,6 mm 90T 1
Material
Alloy Steel
SAE or Metric
Metric
Drive Type
12 Point
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME

Description

Combination Ratcheting Wrench,6 mm 90T 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.