Zoro Homepage

7" 90 Degree Fixed Tip External Snap Ring Pliers

  • Mfr # 82137

  • Zoro # G0932138


product price: $27.89
/ea

Key Features

Handle Length
4 in
Type
Snap/Retaining Ring
Material
Alloy Steel
Overall Length
7 in
Overall Width
7.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82137
Zoro #
G0932138
UPC #
099575821370
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 in
Overall Length
7 in
Overall Width
7.05 in

Details

Item
Forge External Snap Ring Pliers,90Deg,7"
Type
Snap/Retaining Ring
Material
Alloy Steel
Standards
ASME B107.500
Handle Color
Red
Wire Crimper
No
Tether Ready
No
Wire Cutter
No
Insulated
No

Description

Forge External Snap Ring Pliers,90Deg,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.