7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set
Mfr # 84940
Zoro # G0436795
product price: $62.35
/eaKey Features
Number of Pieces
7
Measurement Type
Metric
Tether Capable
Not Tether Capable
Drive Type
Hex
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84940
Zoro #
G0436795
UPC #
099575849404
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Hex Socket Set
Number of Pieces
7
Measurement Type
Metric
Tether Capable
Not Tether Capable
Drive Type
Hex
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Finish
Manganese Phosphate
Includes
Socket Rail
ASME Standard
B107.2
Type
Bit Socket
SAE or Metric
SAE
Description
GearWrench's 84940 1/2" Drive Hex Socket Set is the perfect tool for professionals who are looking for the right tools to help them tackle their job. This 7-piece metric hex socket set comes in a convenient storage case, so you can easily keep track of your tools. Each hex key has a chrome molybdenum alloy steel construction and comes with a 1/2" drive size. They are suitable for heavy duty use on various types of fasteners, including broken bolts and studs. GearWrench's 84940 1/2" Drive Hex Socket Set is designed to be extremely durable, so you know it will last through many jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.