Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll

  • Mfr # 81933

  • Zoro # G8305460


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Full Polish Chrome
Includes
(7) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4"; (1) Tool Roll
Measurement Type
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81933
Zoro #
G8305460
UPC #
099575819339
Country of Origin
China

Details

Item
Combination Wrench Set,7 pcs.,SAE,12 pt.
Number of Pieces
7
Finish
Full Polish Chrome
Includes
(7) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4"; (1) Tool Roll
Measurement Type
SAE
Number of Points
12
Wrench Style
Combination, Long Pattern
Head Offset Angle
15 Degrees
Drive Type
12 Point
Standards
ANSI, ASME
Material
Alloy Steel

Description

Combination Wrench Set,7 pcs.,SAE,12 pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.