Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece 120XP Universal Spline XL Ratcheting Combination SAE Wrench Set

  • Mfr # 86452

  • Zoro # G0428255


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL Combination, Open End, Spline
Includes
(7) Universal Spline XL Ratcheting Combination Wrenches: 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Size
13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86452
Zoro #
G0428255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL Combination, Open End, Spline
Includes
(7) Universal Spline XL Ratcheting Combination Wrenches: 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Item
Combination Ratcheting Wrench,7pc,XL,SAE
Standards
ANSI, ASME B107.6
Material
Alloy Steel
Drive Type
Spline

Description

Combination Ratcheting Wrench,7pc,XL,SAE, Alloy Steel, Full Polish Chrome, Number of Tools 7, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.