7 Piece 3/8" Drive Long Ball End Hex Bit SAE Socket Set
Mfr # 80574
Zoro # G0443506
product price: $57.45
/eaKey Features
Drive Size
3/8"
Number of Pieces
7
Finish
Chorme
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80574
Zoro #
G0443506
UPC #
099575805745
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Sizes Included
1/8",9/64",5/32",3/16",7/32"1/4",5/16",3/8"
Length
6"
Socket Size Range
1/8" to 3/8"
Overall Length
6"
Details
Item
Long Ball End Hex Bit Socket Set
Number of Pieces
7
Finish
Chorme
Measurement Type
SAE
SAE or Metric
SAE
Includes
SAELong Ball Hex Bit Socket Set,7 Pc.
Features
Includes Socket Rail;
All Bit Sockets 6" Long;
Heat Treated Socket Bases for Durability and Serviceability;
Professional, Full Polish Chrome
Drive Type
Ball Hex
Tether Capable
Not Tether Capable
Sockets Included
Yes
System of Measurement
SAE
Impact Rated
No
Ratchets Included
None
Product Type
SAELong Ball Hex Bit Socket Set,7 Pc.
Material
Alloy Steel
Type
Bit Socket
Description
Socket Bit Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.