Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece 3/8" Drive Long Length Hex Bit SAE Socket Set

  • Mfr # 82537

  • Zoro # G5809153


product price: $40.49
/ea

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Full Polish Chrome Holder with Black Oxide Bit
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82537
Zoro #
G5809153
UPC #
099575825378
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Long Hex Bit Socket Set
Number of Pieces
7
Finish
Full Polish Chrome Holder with Black Oxide Bit
Measurement Type
SAE
SAE or Metric
SAE
Includes
(7) 3/8" Drive Long Length Hex Bit SAE Socket Set, Socket Rail
Material
Alloy Steel
Drive Type
Hex
Type
Bit Socket

Description

This GearWrench 82537 Long Hex Bit Socket Set is a versatile set of 7 hex bits that you can use for various applications. The black oxide bit offers a high degree of hardness and toughness, so it will not break easily. The full polish chrome holder has a sleek look, giving the socket set an elegant appearance. It is designed to be used with 3/8" drive tools. GearWrench's 82537 Long Hex Bit Socket Set gives you everything you need to work on your project right away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.