Zoro Homepage

7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set

  • Mfr # 9700

  • Zoro # G0428106


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Flexible Head, Open End
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700
Zoro #
G0428106
UPC #
082171097003
Country of Origin
China

Dimensions

Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Flexible Head, Open End
Material
Alloy steel
Item
Combination Ratcheting Wrench,7 pc.,SAE
Includes
(7) Flex Head Ratcheting Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point

Description

The GEARWRENCH 9700 7 Pc. 12 Point Flex Head Ratcheting Combination SAE Wrench Set is the perfect tool for all your automotive needs. This ratcheting wrench set has a total of seven different wrenches, including 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4". It also features full polish chrome finish, making it both corrosion resistant and easy to clean. The flexible head design allows you to reach hard-to-reach areas with ease. All of these wrenches are made from alloy steel for durability and strength. If you're looking for a complete wrench set that will make your life easier, the GEARWRENCH 9700 7 Pc. 12 Point Flex Head Ratcheting Combination SAE Wrench Set is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.