Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set

  • Mfr # 9417

  • Zoro # G0428246


product price: $49.89
/ea

Key Features

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open End
Includes
(7) Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9417
Zoro #
G0428246
UPC #
082171094170
Country of Origin
China

Dimensions

Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open End
Item
Combination Ratcheting Wrench,7pc,Metric
Includes
(7) Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm
Material
Alloy Steel
Standards
ANSI, ASME
Drive Type
12 Point

Description

GearWrench 9417 7 Pc. 12 Point Ratcheting Combination Metric Wrench Set is a great tool to have in your collection. It has both durability and functionality, making it the perfect addition to your set of tools. This metric wrench set comes with seven different sizes of wrenches, including 8mm, 10mm, 12mm, 13mm, 14mm, 15mm and 18mm. The full polish chrome finish makes this wrench look sharp and shiny. Each wrench has 12 points for added strength and leverage when working on tight bolts or nuts. They are also made from high quality materials that ensure they will last you a long time. GearWrench 9417 7 Pc. 12 Point Ratcheting Combination Metric Wrench Set is the right choice for those who want durable tools that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.