Zoro Homepage

7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll

  • Mfr # 9567RN

  • Zoro # G0587539


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4
Number of Geared Teeth
72
Finish
Chrome
Number of Points
12
Features
15 Degree Offset Offers Increased Clearance Flush Mounted Reversing Lever Improves Access 72 Teeth Ratcheting Box End Needs As Little As 5 to Move Fasteners versus 30 for Standard Box End Wrenches Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9567RN
Zoro #
G0587539
UPC #
082171956706
Country of Origin
China

Dimensions

Drive Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 1 1/16 in
Wrench Length Style
Standard
Range of Lengths
3/8 in to 3/4 in
Head Thickness
0.224, 0.252, 0.319, 0.327, 0.346, 0.362, 0.374
Range of Head Sizes
3/8 in to 1 1/16 in

Details

Item
Combination Wrench Set
Number of Geared Teeth
72
Finish
Chrome
Number of Points
12
Features
15 Degree Offset Offers Increased Clearance Flush Mounted Reversing Lever Improves Access 72 Teeth Ratcheting Box End Needs As Little As 5 to Move Fasteners versus 30 for Standard Box End Wrenches Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
System of Measurement
Inch
Reversing
Yes
Number of Pieces
7
Tether Capable
Tether Capable
Weight
2.3 lb
Min. Arc Swing
5 Degrees
Nonsparking
No
Material
Alloy Steel
Standards
ASME B107.66
Measurement Type
SAE
Insulated
No
Tether Style
Tether Capable
Ratcheting
Yes
Container Type
Tool Roll
Box End Type
12-Point Box End
Non-Magnetic
No
Number of Tools
7
Head Offset Angle
15 Degrees
Wrench Product Grouping
Wrench Sets
Handle Type
One Piece
Opening Type
Rounded
Container Color
Black
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Drive Type
12 Point

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 11/16 in, Head Offset Angle 15 Degrees , Offset, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 1 1/16 in, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.