Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" PITBULL Diagonal Cutting Plier Dipped Handle

  • Mfr # 82183-06

  • Zoro # G607465957


product price: $25.79
/ea

Key Features

Overall Width
2 in
Overall Length
7.3 in
Handle Style
Straight
Material
Alloy Steel
Handle Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82183-06
Zoro #
G607465957
UPC #
099575883064
Country of Origin
Viet Nam

Dimensions

Overall Width
2 in
Overall Length
7.3 in
Handle Length
4.5 in
Jaw Thickness
0.45 in
Jaw Length
0.75 in

Details

Item
Diagonal Cutting Plier Dipped Handle 7"
Handle Style
Straight
Material
Alloy Steel
Handle Color
Molten Orange
Finish
Polished
Plier Type
Diagonal Cutting
Tether Capable
No
Insulated
No

Description

Diagonal Cutting Plier Dipped Handle 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.