Zoro Homepage

7" Straight Fixed Tip External Snap Ring Pliers

  • Mfr # 82136

  • Zoro # G0932025


product price: $22.95
/ea

Key Features

Handle Length
4 in
Material
Alloy Steel
Overall Length
7 in
Type
Snap/Retaining Ring
Overall Width
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82136
Zoro #
G0932025
UPC #
099575821363
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 in
Overall Length
7 in
Overall Width
6.9 in

Details

Item
Forge Ext Snap Ring Pliers,Straight,7"
Material
Alloy Steel
Type
Snap/Retaining Ring
Handle Color
Red
Standards
ASME B107.500
Wire Crimper
No
Insulated
No
Wire Cutter
No
Tether Ready
No

Description

Forge Ext Snap Ring Pliers,Straight,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.