7" Straight Fixed Tip Internal Snap Ring Pliers
Mfr # 82139
Zoro # G0932129
product price: $22.25
/eaKey Features
Handle Length
4.12 in
Overall Width
7 in
Type
Snap/Retaining Ring
Material
Alloy Steel
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82139
Zoro #
G0932129
UPC #
099575813290
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4.12 in
Overall Width
7 in
Overall Length
7.8 in
Details
Item
Forge Int Snap Ring Pliers,Straight,7"
Type
Snap/Retaining Ring
Material
Alloy Steel
Handle Color
Red
Standards
ASME B107.500
Tether Ready
No
Wire Crimper
No
Wire Cutter
No
Insulated
No
Description
Forge Int Snap Ring Pliers,Straight,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.