Zoro Homepage

7/16" 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench

  • Mfr # 86132

  • Zoro # G0442377


product price: $29.99
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
12-23/32"
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86132
Zoro #
G0442377
UPC #
099575861321
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12-23/32"
Size
7/16"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,7/16 in.,120XP,XL,Flex
Tether Capable
No
Type
Double Box
Standards
ANSI, ASME B107.6
Material
Alloy Steel
Drive Type
Spline

Description

Ratcheting Wrench,7/16 in.,120XP,XL,Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.