7/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85574
Zoro # G1947972
product price: $14.95
/eaKey Features
Finish
Full Polish Chrome
Number of Points
12
Overall Length
6.508 in
SAE or Metric
SAE
Wrench Style
Combination, Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85574
Zoro #
G1947972
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6.508 in
Size
7/16"
Details
Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Open End
Item
Wrench,Rat Open,End,7/16
Tether Capable
No
Standards
ANSI, ASME B107.100-2010 (B107.66)
Material
Alloy Steel
Drive Type
12 Point
Description
Wrench,Rat Open,End,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.