Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750 Foot Pound Torque Multiplier

  • Mfr # 64-830G

  • Zoro # G8305153


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Head Width
2.812 in
Overall Height
3.25 in
Material
Steel
Head Thickness
3.3 in
Overall Length
8.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-830G
Zoro #
G8305153
UPC #
099575648304
Country of Origin
United States

Dimensions

Head Width
2.812 in
Overall Height
3.25 in
Head Thickness
3.3 in
Overall Length
8.531 in
Overall Width
2.8 in

Details

Item
Torque Multiplier,750 Foot Pound
Material
Steel
Type
Multiplier
Finish
Black Oxide

Description

GEARWRENCH Torque Multipliers are the most accurate and easy to use tools available. GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. The micrometer wrenches are available in fixed head and flex head, while the flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover and are available in 3/8" and 1/2" drives. The electronic torque wrenches are available in a 3/8" and 1/2" drives. GEARWRENCH 750 Foot Pound Torque Multiplier is the perfect tool for any job you need to get done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.