Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" 6 Point Combination Wrench

  • Mfr # 81779

  • Zoro # G0435919


product price: $11.79
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
7/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81779
Zoro #
G0435919
UPC #
099575817793
Country of Origin
China

Dimensions

Overall Length
12 1/2 in
Head Size
7/8 in
Wrench Length Style
Standard
Head Thickness
3/8 in, 9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Reversing
No
Anti-Slip Design
Yes
Insulated
No
Standards
ANSI, ASME
Head Type
Standard
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
No
Ratcheting
No
Box End Type
6-Point Box End
Handle Color
Silver
Non-Magnetic
No
Handle Type
One Piece
Weight
0.64 lb
Corrosion Resistant
Yes
Opening Type
Rounded
Drive Type
6 Point

Description

Full Polish Combination Wrench,6 Pt., Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 9/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.