
7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench
Mfr # 86751
Zoro # G000669488
product price: $44.15
/eaKey Features
Size
7/8 in
Standards
ANSI, ASME
Tether Capable
No
Overall Length
11.476 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86751
Zoro #
G000669488
UPC #
099575067518
Country of Origin
China
Dimensions
Size
7/8 in
Overall Length
11.476 in
Details
Item
Combination Ratcheting Wrench,7/8" 90T
Standards
ANSI, ASME
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
12 Point
Description
Combination Ratcheting Wrench,7/8 In. 90T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.