Zoro Homepage

7/8" 90-Tooth 12 Point Reversible Ratcheting Wrench

  • Mfr # 86651

  • Zoro # G707465871


product price: $52.69
/ea

Key Features

SAE or Metric
SAE
Overall Length
12 in
Standards
ANSI, ASME
Tether Capable
No
Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86651
Zoro #
G707465871
UPC #
099575066511
Country of Origin
China

Dimensions

Overall Length
12 in
Size
7/8 in

Details

Item
Racheting Wrench Reverse Combination 90 T
SAE or Metric
SAE
Standards
ANSI, ASME
Tether Capable
No
Finish
Full Polish Chrome
Drive Type
12 Point
Material
Alloy Steel

Description

Racheting Wrench Reverse Combination 90 T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.