Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81737

  • Zoro # G0438728


product price: $10.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
7 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81737
Zoro #
G0438728
UPC #
099575817373
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
7 mm
Wrench Length Style
Long
Head Thickness
3/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Anti-Slip Design
Yes
Standards
ANSI, ASME
Reversing
No
Insulated
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Opening Type
Rounded
Ratcheting
No
Head Type
Standard
Tether Style
Tether Capable
Box End Type
12-Point Box End
Weight
0.07 lb
Handle Color
Silver
Measurement Type
Metric
Nonsparking
No
Handle Type
One Piece
Drive Type
12 Point

Description

Long Pattern Combination Wrench,7mm, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.