Zoro Homepage

7mm 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86907

  • Zoro # G500669506


product price: $17.95
/ea

Key Features

Overall Length
5.709 in
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86907
Zoro #
G500669506
UPC #
099575869075
Country of Origin
China

Dimensions

Overall Length
5.709 in
Size
7 mm

Details

Item
Combination Ratcheting Wrench,7 mm 90T 1
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME

Description

Combination Ratcheting Wrench,7 mm 90T 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.