Zoro Homepage

8 oz. One-Piece Slimline Dead Blow Hammer

  • Mfr # 69-540G

  • Zoro # G8307518


product price: $24.15
/ea

Key Features

Color
Red
Overall Length
9.5 in
Head Weight
0.2 lb
Hammer Style
Dead Blow
Overall Width
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-540G
Zoro #
G8307518
UPC #
099575695407
Country of Origin
United States

Dimensions

Overall Length
9.5 in
Overall Width
2.875 in
Face Diameter
0.875 in
Handle Length
6.5 in

Details

Item
Slimline Dead Blow Hammer,5 oz.
Color
Red
Head Weight
0.2 lb
Hammer Style
Dead Blow
Tether Capable
No
Material
Steel
Type
Hammers

Description

Slimline Dead Blow Hammer,5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.