8 Piece 1/2" Drive 6 Point Deep SAE Socket Set
Mfr # 80705
Zoro # G0445746
product price: $60.95
/eaKey Features
Drive Size
1/2"
Size
1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16"
Finish
Chrome plated
Overall Length
3.031"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80705
Zoro #
G0445746
UPC #
099575807053
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16"
Overall Length
3.031"
Details
Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Includes
(8) 1/2" Drive 6 Point SAE Deep Length Sockets
Number of Pieces
8
Measurement Type
SAE
Material
Alloy Steel
Drive Type
6 Point
Description
Socket,drive 6 Pt. Deep,sae,8 Pc.,1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.