Zoro Homepage

8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set

  • Mfr # 84915N

  • Zoro # G7164976


product price: $39.15
/ea

Key Features

Drive Size
3/8"
Number of Pieces
8
Measurement Type
SAE
Impact Rated
No
Product Type
Impact Socket Set,3/8" D,6pt.,SAE,8pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84915N
Zoro #
G7164976
UPC #
099575049156
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Impact Socket Set
Number of Pieces
8
Measurement Type
SAE
Impact Rated
No
Product Type
Impact Socket Set,3/8" D,6pt.,SAE,8pcs.
Material
Chrome-Molybdenum (Cr-Mo)
Includes
Socket Rail
Finish
Black Oxide
Type
Socket
ASME Standard
B107.2
Drive Type
6 Point

Description

Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.