8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set
Mfr # 80573
Zoro # G0439157
product price: $72.89
/eaKey Features
Drive Size
3/8"
Number of Pieces
8
Finish
Chorme
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80573
Zoro #
G0439157
UPC #
099575805738
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Sizes Included
3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Overall Length
6"
Socket Size Range
3mm to 10mm
Length
6"
Details
Item
Long Ball End Hex Bit Socket Set
Number of Pieces
8
Finish
Chorme
Measurement Type
Metric
SAE or Metric
Metric
Includes
Metric Long Ball Hex Bit Socket Set,8 Pc
Ratchets Included
None
Features
Includes Socket Rail;
All Bit Sockets 6" Long;
Heat Treated Socket Bases for Durability and Serviceability;
Professional, Full Polish Chrome
Drive Type
Ball Hex
Sockets Included
Yes
Impact Rated
No
Tether Capable
Not Tether Capable
System of Measurement
Metric
Material
Alloy Steel
Type
Bit Socket
Description
Socket Bit Sets, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Ball Hex, Overall Length 6 in, Drive Size 3/8 in, Number of Pieces 8, Alloy Steel, S2 Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.