8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set

  • Mfr # 9543

  • Zoro # G1947519


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Material
Alloy steel
Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9543
Zoro #
G1947519
UPC #
-
Country of Origin
China

Dimensions

Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Material
Alloy steel
Item
Rat Wrench Set Met Rev Comb,8pc 12pt
Includes
(8) Reversible Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point

Description

GearWrench's 9543 8 Pc. 12 Point Reversible Ratcheting Combination Metric Wrench offers a wide range of metric wrenches that can tackle fasteners of various sizes and types. It comes with a full polish chrome finish for added durability. This reversible ratcheting combination wrench set is made from alloy steel, so it is durable and strong enough to withstand even the toughest jobs. With its 12-point design, you will be able to reach into tight spots and work on different angles easily. GearWrench's 9543 8 Pc. 12 Point Reversible Ratcheting Combination Metric Wrench is definitely worth your investment as it provides long-lasting performance and quality that other brands cannot match up to.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.