8 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination SAE Wrench Set
Mfr # 85798
Zoro # G0883149
product price: $185.76
/ea
Free Shipping & Returns
Key Features
Drive Size
5/16"; 3/8"; 7/16"; 1/2"; 9/16"; 5/8"; 11/16"; 3/4"
Number of Geared Teeth
72
Head Style
Locking Flexible Head
Number of Pieces
8
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85798
Zoro #
G0883149
UPC #
082171857980
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
5/16"; 3/8"; 7/16"; 1/2"; 9/16"; 5/8"; 11/16"; 3/4"
Details
Item
8 Piece Xl Lock Flex Ratchet
Number of Geared Teeth
72
Head Style
Locking Flexible Head
Number of Pieces
8
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Number of Points
12
System of Measurement
Inch
Head Movement
Flexible
Includes
Features
Locking Flexible Head; 72 Teeth Ratcheting Box End Needs As Little As 5 to Move Fasteners Versus 30 for Standard Box End Wrenches; Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
Tether Style
Tether Capable
Material
Alloy Steel
Drive Type
12 Point
Standards
ANSI, ASME B107.100-2010 (B107.66)
Reversing
No
Finish
Full Polish Chrome
Description
8 Piece Xl Lock Flex Ratchet, Alloy Steel, Full Polish Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 15 Degrees , Flexible, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.