8 Piece Bolt Biter Nut Extractor & Driver Set
Mfr # 86170
Zoro # G302695512
product price: $64.89
/eaKey Features
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Impact Rated
Overall Length
2 9/16 in
Tool Insertion Size
1/4 in Hex
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86170
Zoro #
G302695512
UPC #
099575861703
Country of Origin
China
Dimensions
Overall Length
2 9/16 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in, 7 mm, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Overall Nutsetter Length
2 9/16 in
Connection Size
1/4 in Hex
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 7 in, 8 in, 10 in, 11 in, 12 in, 13 in
Details
Item
Nutsetter
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Impact Rated
Measurement System
Imperial
Features
Slide to Clean
Not Slide to Clean
Shank Shape
Hex
Magnetized Tip
No Magnetized Tip
Includes
Pivoting Gearcase Insert Rails
Number of Nutsetters Included
8
Finish
Black Oxide
Connection Shape
Hex
For Tool Type
Impact
Product Type
Nut Driver Set
Type
Nut Driver
Insulated
No
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, 7 mm, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 8, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.