Zoro Homepage

8 Piece Sensor and Sending Socket Set

  • Mfr # 41720

  • Zoro # G2697317


product price: $68.99
/ea

Key Features

Type
Sensor
For Use With
Chrysler Vehicles, GM
Includes
1/2 in Drive 1 1/16 in Socket for Thermal Sensor Units, 1/2 in Drive 1 13/16 in Socket for Oil Sending Unit, 1/2 in Drive 7/8 in (22mm) Socket for O2 Sensor Units, 3/8 in Drive 1 1/16 in Deep Socket for Oil Pressure Sending Units, 3/8 in Drive 7/8 in (22mm) Low Profile Offset Socket for O2 Sensor Unit, 3/8 in Drive 7/8 in (22mm) Socket for Oxygen Sensor Units, 3/8 in Drive 7/8 in Slotted Socket for PVS, TVS, O2 Sending Units, Blow Mold Case
Application
Removal and Installation of Oxygen Sensors, Oil Pressure Sending Units, Vacuum Switches
Sockets Included
1 1/16 in Deep Socket, 1 1/16 in Socket, 1 13/16 in Socket, 7/8 in Low Profile Offset Socket, 7/8 in Slotted Socket, 7/8 Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41720
Zoro #
G2697317
UPC #
082171417207
Country of Origin
Taiwan, Province of China

Dimensions

Socket Sizes
1 1/16 in, 1 13/16 in, 7/8 in

Details

Item
Sensor and Sending Socket Set
Type
Sensor
For Use With
Chrysler Vehicles, GM
Includes
1/2 in Drive 1 1/16 in Socket for Thermal Sensor Units, 1/2 in Drive 1 13/16 in Socket for Oil Sending Unit, 1/2 in Drive 7/8 in (22mm) Socket for O2 Sensor Units, 3/8 in Drive 1 1/16 in Deep Socket for Oil Pressure Sending Units, 3/8 in Drive 7/8 in (22mm) Low Profile Offset Socket for O2 Sensor Unit, 3/8 in Drive 7/8 in (22mm) Socket for Oxygen Sensor Units, 3/8 in Drive 7/8 in Slotted Socket for PVS, TVS, O2 Sending Units, Blow Mold Case
Application
Removal and Installation of Oxygen Sensors, Oil Pressure Sending Units, Vacuum Switches
Sockets Included
1 1/16 in Deep Socket, 1 1/16 in Socket, 1 13/16 in Socket, 7/8 in Low Profile Offset Socket, 7/8 in Slotted Socket, 7/8 Socket
Material
Steel
Number of Pieces
8
Tool Type
Socket Set
Vehicle Make
Chrysler, GMC
Finish
Black Oxide

Description

Sensor and Sending Socket Set, Tool Type Socket Set, Application Removal and Installation of Oxygen Sensors, Oil Pressure Sending Units, Vacuum Switches, Material Steel, Number of Pieces 8, For Use With Chrysler Vehicles, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.