8" PITBULL Diagonal Cutting Plier Dipped Handle
Mfr # 82179-06
Zoro # G207465975
product price: $30.69
/eaKey Features
Overall Length
8.1 in
Overall Width
2 in
Handle Style
Straight
Handle Length
4.75 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82179-06
Zoro #
G207465975
UPC #
099575079061
Country of Origin
Viet Nam
Dimensions
Overall Length
8.1 in
Overall Width
2 in
Handle Length
4.75 in
Jaw Length
0.75 in
Jaw Thickness
0.53 in
Details
Item
Diagonal Cutting Plier Dipped Handle 8"
Handle Style
Straight
Material
Alloy Steel
Handle Color
Molten Orange
Plier Type
Diagonal Cutting
Finish
Polished
Tether Capable
No
Insulated
No
Description
Diagonal Cutting Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.