Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" PITBULL Dipped Handle Lineman's Pliers

  • Mfr # 82180-06

  • Zoro # G407465942


product price: $28.29
/ea

Key Features

Jaw Length
1.5 in
Standards
ASME
Material
Alloy Steel
Jaw Width
0.28 in
Jaw Thickness
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82180-06
Zoro #
G407465942
UPC #
099575078064
Country of Origin
Viet Nam

Dimensions

Jaw Length
1.5 in
Overall Length
8.4 in
Jaw Width
0.28 in
Jaw Thickness
0.53 in
Overall Width
2 in
Handle Length
5 in
Cutting Edge Length
0.75 in

Details

Item
Dipped Handle Linemans Pliers
Standards
ASME
Material
Alloy Steel
Insulated
No
Handle Style
Straight
Handle Color
Molten Orange
Tether Capable
No
Finish
Polished

Description

Dipped Handle Linemans Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.